Skip Content
LIMIT SWITCH,SNAP ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SNAP ACTION

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XG58
  • Mfr. Model # 3XG58
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • NEMA Rating 1: IP60
  • Item Enclosed Snap-action Switch
  • Operating Force 8.8 to 12.3 Oz
  • Body Material Aluminum
  • Movement Standard
  • Operating Temp. Range 14 Degrees F - 158 Degrees F
  • Wiring Entry G1/2
  • Standards UL, CSA
  • IP Rating 60
  • Series ZE
  • Roller Material Stainless Steel
  • Roller Width 0.19"
  • Roller Dia. 0.50"
  • Travel 0.16" Nominal
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.75"
  • Body Width - Limit Switch 3.39"
  • Body Depth - Limit Switch 1.01"
  • DC Contact Rating - Limit Switch 15 A @ 250 V
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list