Skip Content
LIMIT SWITCH,SNAP ACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SNAP ACTION

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XG56
  • Mfr. Model # 3XG56
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Enclosed Snap-action Switch
  • NEMA Rating 1: IP60
  • Operating Force 8.8 to 12.3 Oz
  • Body Material Aluminum
  • Movement Standard
  • Series ZE
  • Operating Temp. Range 14 Degrees F - 158 Degrees F
  • IP Rating 60
  • Standards UL, CSA
  • Electrical Connection Screw Terminals
  • Wiring Entry G1/2
  • Travel 0.24"
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 1.75"
  • Body Depth - Limit Switch 1.01"
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • Body Width - Limit Switch 3.39"
  • DC Contact Rating - Limit Switch 15 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list