LIMIT SWITCH,SIDEROTARY,SPDT,0.5-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,SIDEROTARY,SPDT,0.5-14

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V017
  • Mfr. Model # 12V017
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Weather-Sealed, Explosion-Proof Limit Switch
  • Movement Pretravel (PT) 15 Degrees max, Overtravel (OT) 60 Degrees min, Differential Travel (DT) 5 Degrees max.
  • Operating Force 4 In. Lbs. Max.
  • NEMA Rating NEMA 1, 3, 4, 6, 7 (Class 1, Division 1, Groups B, C, D), 9 (Class 2, Division 1, Groups E, F, G), 13
  • Standards UL, CSA
  • Body Material Aluminum
  • Series LSX
  • Operating Temp. Range 10 Degrees F - 250 Degrees F
  • IP Rating No IP Rating
  • Wiring Entry 1/2"-14 NPT
  • Certification Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G
  • Travel Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees , Differential Travel 5 Degrees
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Body Height - Limit Switch 4.75"
  • Body Width - Limit Switch 2.00"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 2.44"
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • Limit Switch Style Hazardous Location Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list