Skip Content
LIMIT SWITCH,SIDEROTARY,PLUGIN,DPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SIDEROTARY,PLUGIN,DPDT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V044
  • Mfr. Model # 12V044
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Operating Force 4 In. Lbs. Max.
  • Item Heavy Duty Limit Switch
  • NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13
  • Standards UL, CSA, CE, CCC
  • Movement Pretravel (PT) 15 Degrees max, Overtravel (OT) 60 Degrees min, Differential Travel (DT) 7 Degrees max.
  • Body Material Zinc Die Cast
  • Series LSA
  • Operating Temp. Range 10 Degrees F - 250 Degrees F
  • Wiring Entry 3/4" NPT
  • Roller Width 0.19"
  • IP Rating 65, 66, 67
  • Travel Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees , Differential Travel 7 Degrees
  • Electrical Connection Screw Terminals
  • Actuator Style - Limit Switch Rotary, No Lever
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Standard
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 2NC/2NO
  • Body Height - Limit Switch 3.69"
  • Body Depth - Limit Switch 1.75"
  • Body Width - Limit Switch 1.62"
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list