Skip Content
LIMIT SWITCH,SIDEROTARY,NONPLUGIN,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SIDEROTARY,NONPLUGIN,S

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12V046
  • Mfr. Model # 12V046
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Heavy Duty Limit Switch
  • Movement Pretravel (PT) 15 Degrees max, Overtravel (OT) 60 Degrees min, Differential Travel (DT) 5 Degrees max.
  • Operating Force 4 In. Lbs. Max.
  • Standards UL, CSA, CE, CCC
  • NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13
  • Body Material Zinc Die Cast
  • Series LSA
  • Operating Temp. Range 10 Degrees F - 250 Degrees F
  • IP Rating 65, 66, 67
  • Wiring Entry 1/2"-14 NPT
  • Roller Width 0.19"
  • Travel Maximum Pretravel 15 Degrees , Minimum Over Travel 60 Degrees , Differential Travel 5 Degrees
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 2.95"
  • Body Width - Limit Switch 1.62"
  • Body Depth - Limit Switch 1.75"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list