Skip Content
LIMIT SWITCH,SIDEROTARY,ADJROLLER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SIDEROTARY,ADJROLLER,S

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U917
  • Mfr. Model # 12U917
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Global Limit Switch EN 50047
  • Movement Release Force 0.177 lb-in: Pretravel (PT) 30 Degrees max: Overtravel (OT) 40 Degrees min: Differential Travel (DT) 18 Degrees max.
  • NEMA Rating 1, 12, 13
  • Operating Force 1.062 Lb-In.
  • Standards cULus, CE, CCC
  • Body Material Plastic
  • Series GLL/GLS
  • IP Rating 65
  • Operating Temp. Range 14 Degrees F - 176 Degrees F
  • Travel Maximum Pretravel 30 Degrees , Minimum Over Travel 40 Degrees , Differential Travel 18 Degrees
  • Wiring Entry 1/2" NPT
  • Arm Material Metal
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 0.79" - 2.56"
  • Body Height - Limit Switch 2.44"
  • Body Width - Limit Switch 1.20"
  • Body Depth - Limit Switch 1.22"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list