LIMIT SWITCH,SIDEROTARY,ADJROLLER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,SIDEROTARY,ADJROLLER,S

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U234
  • Mfr. Model # 12U234
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Movement Pretravel (PT) 26 Degrees : Overtravel (OT) 49 Degrees : Differential Travel (DT) 11.5 Degrees : Operating Position (OP) 26 Degrees
  • Item Global Limit Switch EN 50041/47
  • Operating Force 1.10 In. Lb
  • Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508, UL746-C
  • NEMA Rating 1, 4, 12, 13
  • Body Material Zinc Die Cast
  • Series GLC/GLS
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Roller Material Steel
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Roller Width 0.25"
  • Travel Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Differential Travel 11.5 Degrees , Operating Position 26 Degrees
  • Electrical Connection Screw Terminals
  • Roller Dia. 0.75"
  • Arm Material Steel
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Side
  • Body Width - Limit Switch 1.20"
  • Body Height - Limit Switch 2.17"
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Body Depth - Limit Switch 1.18"
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.34" - 3.11"
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list