Skip Content
LIMIT SWITCH,SIDEROTARY,ADJROD,SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SIDEROTARY,ADJROD,SPDT

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U241
  • Mfr. Model # 12U241
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • NEMA Rating 1, 4X (indoor use only), 12, 13
  • Movement Pretravel (PT) 26 Degrees : Overtravel (OT) 49 Degrees : Differential Travel (DT) 11.5 Degrees : Operating Position (OP) 26 Degrees
  • Item Global Limit Switch EN 50041/47
  • Operating Force 1.10 In. Lb
  • Standards UL, CE, CSA, CCC. IEC 947-5-1, EN60947-5-1, UL508, UL746-C
  • Body Material Plastic
  • Series GLD/GLS
  • Operating Temp. Range -40 Degrees F - 185 Degrees F
  • Travel Maximum Pretravel 26 Degrees , Minimum Over Travel 49 Degrees , Differential Travel 11.5 Degrees , Operating Position 26 Degrees
  • Wiring Entry 1/2" NPT
  • IP Rating 66, 67
  • Arm Material Metal
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Adjustable Rod
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches 1NC/1NO
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 5.28"
  • Body Height - Limit Switch 2.17"
  • Body Width - Limit Switch 1.20"
  • Body Depth - Limit Switch 1.18"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list