LIMIT SWITCH,SIDEROT,ADJROLLERLEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,SIDEROT,ADJROLLERLEVER

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X285
  • Mfr. Model # 11X285
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Miniature Limit Switch
  • Operating Force 0.75 Lb - 1.76 Lb Max.
  • Movement Pretravel (PT) 20 Degrees max, Overtravel (OT) 75 Degrees min, Differential Travel (DT) 10 Degrees max.
  • Standards UL, C-UL, CE
  • NEMA Rating IP64
  • Body Material Zinc/Plastic
  • Series SZL
  • Operating Temp. Range -4 Degrees F - 140 Degrees F
  • Roller Material Nylon
  • IP Rating 64
  • Wiring Entry Cable Gland
  • Roller Width 7.0mm
  • Roller Dia. 18.0mm
  • Travel Maximum Pretravel 20 Degrees , Minimum Over Travel 75 Degrees , Differential Travel 10 Degrees
  • Electrical Connection Screw Terminals
  • Arm Material Metal
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Actuator Location - Limit Switch Side
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.18" - 2.76"
  • Body Height - Limit Switch 2.70"
  • Body Depth - Limit Switch 1.63"
  • Body Width - Limit Switch 1.57"
  • DC Contact Rating - Limit Switch 0.40 A @ 125 V
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list