Skip Content
LIMIT SWITCH,SIDEPLUNGERADJ,PLUGIN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SIDEPLUNGERADJ,PLUGIN,

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T669
  • Mfr. Model # 11T669
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Heavy Duty Limit Switch
  • Movement Pretravel (PT) 0.07 in. max, Overtravel (OT) 0.19 in. min, Differential Travel (DT)0.045 in. max.
  • NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13
  • Standards UL, CSA, CE, CCC
  • Operating Force 6 In. Lbs. Max.
  • Body Material Zinc Die Cast
  • Series LSW
  • Operating Temp. Range 10 Degrees F - 200 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating 65, 66, 67
  • Travel Maximum Pretravel 0.07", Minimum Over Travel 0.19", Differential Travel 0.045"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Standard
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.30"
  • Actuator Location - Limit Switch Side
  • Body Height - Limit Switch 3.20"
  • Body Width - Limit Switch 1.62"
  • Body Depth - Limit Switch 1.75"
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • Limit Switch Style Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list