Skip Content
LIMIT SWITCH,SIDE ROT,ADJRODLEVER,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SIDE ROT,ADJRODLEVER,S

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X286
  • Mfr. Model # 11X286
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Movement Pretravel (PT) 20 Degrees max, Overtravel (OT) 75 Degrees min, Differential Travel (DT) 10 Degrees max.
  • Item Miniature Limit Switch
  • Operating Force 0.45 Lb - 1.76 Lb Max.
  • Standards UL, C-UL, CE
  • NEMA Rating IP64
  • Body Material Zinc/Plastic
  • Series SZL
  • Wiring Entry Cable Gland
  • Operating Temp. Range -4 Degrees F - 140 Degrees F
  • Travel Maximum Pretravel 20 Degrees , Minimum Over Travel 75 Degrees , Differential Travel 10 Degrees
  • IP Rating 64
  • Arm Material Metal
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Rotary, Adjustable Rod
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.18" - 4.66"
  • Body Height - Limit Switch 2.70"
  • Body Width - Limit Switch 1.57"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Body Depth - Limit Switch 1.63"
  • DC Contact Rating - Limit Switch 0.40 A @ 125 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list