Skip Content
LIMIT SWITCH,SEQUENTIAL ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SEQUENTIAL ROLLER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLT3
  • Mfr. Model # 2CLT3
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Limit Switch
  • Movement CW/CCW
  • NEMA Rating 3, 4, 4X, 6P, 12, 13: IP67
  • Standards UL/CSA
  • Operating Force 0.39N-m
  • Body Material Aluminum
  • Series D4A
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Body Style - Limit Switch Miniature
  • Actuator Style - Limit Switch Rotary, No Lever
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches DPDT
  • Body Height - Limit Switch 2.97"
  • Body Depth - Limit Switch 1.73"
  • Body Width - Limit Switch 1.65"
  • AC Contact Rating - Limit Switch 5 A @ 600 V
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list