LIMIT SWITCH,SEALED ROLLER PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,SEALED ROLLER PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMA9
  • Mfr. Model # 2CMA9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 1, 2, 3, 4, 5
  • Operating Force 4.90N
  • Standards UL/CSA
  • Body Material Aluminum
  • Movement Standard
  • Operating Temp. Range 14 Degrees F - 176 Degrees F
  • Series ZV2
  • Roller Material Stainless Steel
  • Wiring Entry G1/2
  • IP Rating 65
  • Roller Width 0.19"
  • Roller Dia. 0.50"
  • Travel 0.18"
  • Electrical Connection Screw Terminals
  • Boot Sealed Actuator - Limit Switch Yes
  • Actuator Style - Limit Switch Plunger, Roller
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Micro
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.30"
  • Body Width - Limit Switch 3.39"
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Depth - Limit Switch 1.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list