Skip Content
LIMIT SWITCH,SEALED ROLLER PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SEALED ROLLER PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLY1
  • Mfr. Model # 2CLY1
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Limit Switch
  • Movement -
  • Operating Force 17.65N
  • Standards UL/CSA/CE
  • NEMA Rating 3, 4, 13: IP67
  • Body Material Aluminum
  • Series D4CC
  • Operating Temp. Range -14 Degrees F - 158 Degrees F
  • Roller Material Stainless Steel
  • IP Rating 67
  • Wiring Entry Connector
  • Roller Width 0.20"
  • Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
  • Electrical Connection M12 4-Pin Connector
  • Roller Dia. 0.47"
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Boot Sealed Actuator - Limit Switch Yes
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 2.13"
  • Body Width - Limit Switch 1.33"
  • Body Depth - Limit Switch 0.63"
  • AC Contact Rating - Limit Switch Not Rated
  • DC Contact Rating - Limit Switch 1 A @ 30 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list