Skip Content
LIMIT SWITCH,SEALED PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SEALED PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CMA8
  • Mfr. Model # 2CMA8
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • NEMA Rating 1, 2, 3, 4, 5
  • Item Limit Switch
  • Movement -
  • Operating Force 7.85N
  • Standards UL/CSA
  • Body Material Aluminum
  • Series ZV2
  • Wiring Entry G1/2
  • Travel Maximum Pre-Travel 2 mm, Minimum Over-Travel 5 mm
  • Operating Temp. Range 14 Degrees F - 176 Degrees F
  • IP Rating 65
  • Electrical Connection Screw Terminals
  • Actuator Style - Limit Switch Plunger
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch Yes
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Style - Limit Switch Micro
  • Body Height - Limit Switch 1.30"
  • Body Width - Limit Switch 3.39"
  • Body Depth - Limit Switch 1.00"
  • DC Contact Rating - Limit Switch Not Rated
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list