LIMIT SWITCH,SEALED PIN PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,SEALED PIN PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLV9
  • Mfr. Model # 2CLV9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Movement -
  • Operating Force 17.65N
  • NEMA Rating 3, 4, 13: IP67
  • Item Limit Switch
  • Standards UL/CSA/CE
  • Body Material Aluminum
  • Operating Temp. Range -14 Degrees F - 158 Degrees F
  • Series D4C
  • Wiring Entry 3m Cable
  • Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
  • IP Rating 67
  • Electrical Connection 3m Cable, SJT
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch Yes
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Body Height - Limit Switch 2.13"
  • Contact Form- Switches SPDT
  • Body Depth - Limit Switch 0.63"
  • Body Width - Limit Switch 1.33"
  • Limit Switch Style General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • DC Contact Rating - Limit Switch Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list