Skip Content
LIMIT SWITCH,SEALED CROSS ROLLER PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,SEALED CROSS ROLLER PL

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLW2
  • Mfr. Model # 2CLW2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Item Limit Switch
  • Movement -
  • NEMA Rating 3, 4, 13: IP67
  • Standards UL/CSA/CE
  • Operating Force 17.65N
  • Body Material Aluminum
  • Series D4C
  • Operating Temp. Range -14 Degrees F - 158 Degrees F
  • Roller Material Stainless Steel
  • Wiring Entry 3m Cable
  • IP Rating 67
  • Roller Width 0.20"
  • Roller Dia. 0.47"
  • Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
  • Electrical Connection 3m Cable, SJT
  • Boot Sealed Actuator - Limit Switch Yes
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Roller
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Body Height - Limit Switch 2.13"
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Body Depth - Limit Switch 0.63"
  • Body Width - Limit Switch 1.33"
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list