LIMIT SWITCH,ROLLERLEVER,SPDT,CW,ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH,ROLLERLEVER,SPDT,CW,ST

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U982
  • Mfr. Model # 12U982
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Explosion-Proof Limit Switch
  • Movement Full Overtravel Force 90 Degrees max Pretravel (PT) 0.219 in max Overtravel (OT) 90 Degrees max Differential Travel (DT) 0.007 in max
  • Operating Force 0.5 Lbs. to 1.25 Lbs.
  • NEMA Rating NEMA 1, 7 (Class 1, Division 1, Groups C,D) 9 (Class II, Division 1, Groups E, F, G)
  • Standards UL, CSA, ATEX, IEC Ex
  • Body Material Aluminum
  • Series EX
  • Roller Material Bronze
  • Operating Temp. Range -40 Degrees F - 160 Degrees F
  • Wiring Entry 1/2"-14 NPT
  • Roller Width 0.31"
  • IP Rating No IP Rating
  • Certification ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D: Div. 1 & 2, Class II, Groups, E, F, & G: II 2 G, EEx d IIB + H2 T6
  • Travel Maximum Pretravel 0.219", Maximum Over Travel 90 Degrees , Maximum Differential Travel 0.007"
  • Roller Dia. 0.75"
  • Electrical Connection Screw Terminals
  • Arm Material Steel
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches 1NC/1NO
  • Actuator Length - Limit Switch 1.50"
  • Body Height - Limit Switch 2.56"
  • Body Width - Limit Switch 2.78"
  • AC Contact Rating - Limit Switch 15 A @ 600 V
  • Body Depth - Limit Switch 2.02"
  • Limit Switch Style Explosion Proof Limit Switch
  • DC Contact Rating - Limit Switch 0.25 A @ 250 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list