Skip Content
LIMIT SWITCH,ROLLER PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,ROLLER PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLX5
  • Mfr. Model # 2CLX5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 3, 4, 13: IP67
  • Movement -
  • Standards UL/CSA/CE
  • Operating Force 11.77N
  • Body Material Aluminum
  • Series D4CC
  • Roller Material Stainless Steel
  • Operating Temp. Range -14 Degrees F - 158 Degrees F
  • IP Rating 67
  • Wiring Entry Connector
  • Roller Width 0.20"
  • Roller Dia. 0.69"
  • Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
  • Electrical Connection M12 4-Pin Connector
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Plunger, Roller
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 2.13"
  • Body Depth - Limit Switch 0.63"
  • Body Width - Limit Switch 1.33"
  • AC Contact Rating - Limit Switch 1 A @ 120 V
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list