Skip Content
LIMIT SWITCH,ROLLER PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,ROLLER PLUNGER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLV6
  • Mfr. Model # 2CLV6
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 3, 4, 13: IP67
  • Movement -
  • Standards UL/CSA/CE
  • Operating Force 11.77N
  • Body Material Aluminum
  • Series D4C
  • Operating Temp. Range -14 Degrees F - 158 Degrees F
  • Wiring Entry 3m Cable
  • Roller Material Stainless Steel
  • IP Rating 67
  • Roller Width 0.20"
  • Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
  • Electrical Connection 3m Cable, SJT
  • Roller Dia. 0.47"
  • Actuator Style - Limit Switch Plunger, Roller
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 2.13"
  • Body Depth - Limit Switch 0.63"
  • Body Width - Limit Switch 1.33"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list