LIMIT SWITCH,ROD LEVER, ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH,ROD LEVER, ADJUSTABLE

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLY9
  • Mfr. Model # 2CLY9
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Movement 45 Deg
  • Item Limit Switch
  • NEMA Rating 3, 4, 13
  • Operating Force 1.39N
  • Standards UL/CSA/CE
  • Body Material Aluminum
  • Series WL
  • Operating Temp. Range 14 Degrees F - 176 Degrees F
  • IP Rating 67
  • Roller Material Stainless Steel
  • Wiring Entry G1/2
  • Travel Total Travel 45 Degrees
  • Electrical Connection Screw Terminals
  • Arm Material Aluminum
  • Arm Width 0.11"
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Adjustable Rod
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 0.98" - 5.51"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list