LIMIT SWITCH PLUGIN NEUTRAL POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH PLUGIN NEUTRAL POST

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C68T10
  • Mfr. Model # 9007C68T10
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Movement CW/CCW, Neutral
  • Body Material Zinc
  • Operating Force 4.00 in.-lb
  • Series 9007C
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Rotary
  • Body Style - Limit Switch Miniature
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 2NC/2NO
  • Body Height - Limit Switch 2.50"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 1.14"
  • Body Width - Limit Switch 0.83"
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list