Skip Content
LIMIT SWITCH PLUGIN MAINT CONTACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH PLUGIN MAINT CONTACT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C62C
  • Mfr. Model # 9007C62C
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Movement CW, Maintained
  • Body Material Zinc
  • Operating Force 4.00 in.-lb
  • Series 9007C
  • Standards UL, CSA, CE
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Travel Total Travel 90 Degrees
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches 2NC/2NO
  • Body Height - Limit Switch 2.50"
  • Actuator Location - Limit Switch Side
  • Body Width - Limit Switch 0.83"
  • Body Depth - Limit Switch 1.14"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list