Skip Content
LIMIT SWITCH PLUGIN LOW DIFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH PLUGIN LOW DIFF

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C62A2
  • Mfr. Model # 9007C62A2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Limit Switch
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Body Material Zinc
  • Movement CW/CCW, Low Differential
  • Operating Force 4.00 in.-lb
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • Series 9007C
  • Standards UL, CSA, CE
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Wiring Entry 1/2" NPT
  • Travel Total Travel 90 Degrees
  • Basic Actuator Style - Limit Switch Rotary
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Style - Limit Switch Rotary, No Lever
  • Actuator Location - Limit Switch Side
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 2NC/2NO
  • Body Width - Limit Switch 0.83"
  • Body Height - Limit Switch 2.50"
  • Body Depth - Limit Switch 1.14"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch
  • AC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list