Skip Content
LIMIT SWITCH ORDER ON MOD SHOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH ORDER ON MOD SHOP

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C62ED
  • Mfr. Model # 9007C62ED
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Item Limit Switch
  • Movement CW/CCW
  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Operating Force 3"-LB
  • Standards UL/CSA/CE
  • Body Material Zinc
  • Series 9007C
  • Operating Temp. Range 0 Degrees F - 185 Degrees F
  • IP Rating 67
  • Wiring Entry 1/2" NPT
  • Travel 0.25"
  • Electrical Connection Screw Terminals
  • Basic Actuator Style - Limit Switch Plunger
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Top
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches 2NC/2NO
  • Actuator Length - Limit Switch 1.01"
  • Body Height - Limit Switch 2.50"
  • Body Width - Limit Switch 0.83"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 1.14"
  • DC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list