Skip Content
LIMIT SWITCH OPERATING LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH OPERATING LEVER

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKY91
  • Mfr. Model # ZCKY91
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.05 lbs

Product Details

Lever Arm, arm length 6 inches, steel. For Use With XCKJ limit switches, spring rod lever.

Technical Specs

  • For Use With Mfr. No. XCKL10041H7, XCKJ Series
  • Roller Material Steel
  • Item Limit Switch Lever Arm
  • Arm Length 6"
  • Arm Material Zinc
  • Arm Depth 0.12"
  • Actuator Type Rod

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list