Skip Content
LIMIT SWITCH OPERATING LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH OPERATING LEVER

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKY59
  • Mfr. Model # ZCKY59
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.06 lbs

Product Details

Lever Arm, arm length 8-2/5 inches, plastic. For use with XCKJ limit switches, adjustable rod.

Technical Specs

  • For Use With Mfr. No. XCKL10041H7, XCKJ Series
  • Arm Length 8-13/32"
  • Item Limit Switch Lever Arm
  • Roller Material Plastic
  • Roller Dia. 0.25"
  • Arm Material Thermoplastic
  • Arm Depth 0.24"
  • Actuator Type Rod

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list