LIMIT SWITCH OPERATING LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH OPERATING LEVER

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKY53
  • Mfr. Model # ZCKY53
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Arm Width 0.12"
  • For Use With Mfr. No. XCKJ, XCKL, XCKM
  • Item Limit Switch Lever Arm
  • Arm Length 4.92"
  • Arm Material Steel
  • Actuator Type Rod
  • Arm Depth 0.12"
  • Roller Dia. 0.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list