LIMIT SWITCH LT OPER TORQ SPNG RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH LT OPER TORQ SPNG RET

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007C52N2
  • Mfr. Model # 9007C52N2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • NEMA Rating 1, 2, 4, 6, 6P, 12, 13
  • Item Limit Switch
  • Movement CW/CCW
  • Operating Force 25 in.-oz.
  • Body Material Zinc
  • Series 9007C
  • Operating Temp. Range -20 Degrees F - 185 Degrees F
  • Standards UL, CSA, CE
  • Travel Total Travel 90 Degrees
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Electrical Connection Screw Terminals
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Side
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 2.50"
  • Body Width - Limit Switch 0.83"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Body Depth - Limit Switch 1.14"
  • Limit Switch Style Heavy Duty Limit Switch
  • DC Contact Rating - Limit Switch 10 A @ 600 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list