Skip Content
LIMIT SWITCH,LOW TORQUE ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,LOW TORQUE ROLLER

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLR2
  • Mfr. Model # 2CLR2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Item Limit Switch
  • Movement CW/CCW
  • NEMA Rating 3, 4, 4X, 6P, 12, 13: IP67
  • Standards UL/CSA
  • Operating Force 0.2N-m
  • Body Material Aluminum
  • Series D4A
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Travel Total Travel 85 Degrees
  • Electrical Connection Screw Terminals
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Basic Actuator Style - Limit Switch Rotary
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Actuator Style - Limit Switch Rotary, No Lever
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 2.97"
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.73"
  • DC Contact Rating - Limit Switch Not Rated
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list