LIMIT SWITCH,LEVER ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH,LEVER ARM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLY2
  • Mfr. Model # 2CLY2
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Standards UL/CSA/CE
  • Item Limit Switch
  • Operating Force 13.34N
  • Movement 45 Deg
  • NEMA Rating 3, 4, 13
  • Body Material Aluminum
  • Series WL
  • Operating Temp. Range 14 Degrees F - 176 Degrees F
  • Roller Material Stainless Steel
  • Wiring Entry G1/2
  • IP Rating 67
  • Roller Width 0.28"
  • Travel Total Travel 45 Degrees
  • Roller Dia. 0.69"
  • Electrical Connection Screw Terminals
  • Arm Material Aluminum
  • Arm Width 0.63"
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 1.50"
  • Contact Form- Switches SPDT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list