Skip Content
LIMIT SWITCH,LEVER ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,LEVER ARM

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLW5
  • Mfr. Model # 2CLW5
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item Limit Switch
  • Movement 38 Deg
  • NEMA Rating 3, 4, 13: IP67
  • Standards UL/CSA/CE
  • Operating Force 5.69N
  • Body Material Aluminum
  • Series D4C
  • Operating Temp. Range -14 Degrees F - 158 Degrees F
  • Roller Material Stainless Steel
  • IP Rating 67
  • Roller Width 0.28"
  • Roller Dia. 0.69"
  • Travel Total Travel 38 Degrees
  • Arm Width 0.63"
  • Arm Material Aluminum
  • Electrical Connection 5m Cable, SJT
  • Basic Actuator Style - Limit Switch Rotary
  • Actuator Style - Limit Switch Rotary, Roller Lever
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Threaded for Panel Mounting - Limit Switch No
  • Actuator Location - Limit Switch Side
  • Actuator Length - Limit Switch 1.50"
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 2.13"
  • Body Width - Limit Switch 1.33"
  • Body Depth - Limit Switch 0.63"
  • AC Contact Rating - Limit Switch 5 A @ 240 V
  • Limit Switch Style General Purpose Limit Switch
  • DC Contact Rating - Limit Switch Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list