Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKE63
  • Mfr. Model # ZCKE63
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Mfr. No. XCKJ
  • Item Limit Switch Head
  • Voltage Rating Not Applicable
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Contact Form Not Applicable
  • Movement Omnidirectional
  • Description/Special Features Momentary
  • NEMA Rating 1, 2, 3, 4, 12
  • Standards UL, CSA, CCC, CE
  • IP Rating Not Rated
  • Operating Force 4.50 in.-lb
  • Amps 3A/0.27A
  • Travel 0.24"
  • Actuator Length 0.43"
  • Actuator Location Side
  • Actuator Style Plunger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list