Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKE61
  • Mfr. Model # ZCKE61
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1318
  • Shipping Weight 0.32 lbs

Product Details

Limit switch head, top plunger. 2 stage, NEMA rating 1, 2, 3, 4, 12, standards UL, CSA, CE. For use with XCKJ units.

Technical Specs

  • For Use With XCKJ Limit Switches
  • Item End Plunger - Metal
  • Description/Special Features 2 Stage
  • Voltage Rating 240/250 VAC/DC
  • Movement Omnidirectional
  • NEMA Rating 1, 2, 3, 4, 12
  • IP Rating 667
  • Standards UL, CSA, CCC, CE
  • Amps 3 A/0.27 A
  • Actuator Style Plunger
  • Actuator Location Top
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Operating Force 4.50 in.-lb
  • Contact Form Not Applicable
  • Actuator Length 0.43"
  • Travel 0.24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list