Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKE09
  • Mfr. Model # ZCKE09
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Mfr. No. XCKJ
  • Item Limit Switch Head
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Voltage Rating Not Applicable
  • Description/Special Features Maintained
  • Contact Form Not Applicable
  • Movement Left and Right
  • NEMA Rating Not Rated
  • Operating Force 2.21 in.-lb
  • IP Rating Not Rated
  • Actuator Length Not Applicable
  • Standards UL, CSA, CCC, CE
  • Actuator Style Rotary
  • Amps Not Applicable
  • Actuator Location Side
  • Travel 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list