Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKD21
  • Mfr. Model # ZCKD21
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For Use With X, C, K and L Type Limit Switches
  • Item Limit Switch Head
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Voltage Rating Not Applicable
  • Contact Form Not Applicable
  • Description/Special Features Momentary
  • NEMA Rating 1, 2, 3, 4, 12
  • Movement CW and CCW
  • Operating Force 1.80 in.-lb
  • Standards UL, CSA, CCC, CE
  • Amps 3A/0.27A
  • IP Rating Not Rated
  • Actuator Length 1.37"
  • Travel 0.47"
  • Actuator Style Roller Lever Plunger
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list