Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKD15
  • Mfr. Model # ZCKD15
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. XCKL, XCKM
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Item Limit Switch Head
  • Contact Form Not Applicable
  • Description/Special Features Momentary
  • Movement Left and Right
  • Voltage Rating Not Applicable
  • NEMA Rating 1, 2, 3, 4, 12
  • Standards UL, CSA, CCC, CE
  • Travel 70 Degrees
  • Actuator Length 1.36"
  • Operating Force 1.77 in.-lb
  • Actuator Style Roller Lever
  • Amps 3A/0.27A
  • IP Rating Not Rated
  • Actuator Location Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list