Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKD10
  • Mfr. Model # ZCKD10
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With X, C, K and L Type Limit Switches
  • Item Limit Switch Head
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Voltage Rating Not Applicable
  • Contact Form Not Applicable
  • Description/Special Features Momentary
  • Movement Top
  • Operating Force 3.40 in.-lb
  • NEMA Rating 1, 2, 3, 4, 12
  • Amps 3A/0.27A
  • IP Rating Not Rated
  • Travel 0.22"
  • Standards UL, CSA, CCC, CE
  • Actuator Length 0.93"
  • Actuator Location Top
  • Actuator Style Plunger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list