Skip Content
LIMIT SWITCH HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH HEAD

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQZCKD06
  • Mfr. Model # ZCKD06
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Mfr. No. XCKL, XCKM
  • Voltage Rating Not Applicable
  • Operating Temp. -25 Degrees F - 70 Degrees F
  • Item Limit Switch Head
  • Contact Form Not Applicable
  • Description/Special Features Momentary
  • Movement Omnidirectional
  • NEMA Rating 1, 2, 3, 4, 12
  • Amps 3A/0.27A
  • Operating Force 1.15 in.-lb
  • IP Rating Not Rated
  • Standards UL, CSA, CCC, CE
  • Actuator Length 5.56"
  • Travel 90 Degrees
  • Actuator Style Cat Whisker
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list