LIMIT SWITCH HEAD,WOBBLE STICK, DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH HEAD,WOBBLE STICK, DEL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X479
  • Mfr. Model # 11X479
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Limit Switch Head
  • Movement Omnidirectional
  • For Use With 11X450, 12T890, 12T881, 11X458, 11X459, 11X460, 12T838
  • NEMA Rating 3,4,4X,6P,13, IP67
  • Standards UL/CSA./CE
  • Operating Temp. -4 Degrees F - 176 Degrees F
  • Voltage Rating Not Applicable
  • Description/Special Features Not Specified
  • Contact Form Not Applicable
  • Operating Force Not Specified
  • Amps Not Applicable
  • IP Rating 67
  • Actuator Style Wobble Stick
  • Actuator Length Not Applicable
  • Travel Not Specified
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list