!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIMIT SWITCH HEAD,TOP ROLLER PLUNGE

LIMIT SWITCH HEAD,TOP ROLLER PLUNGE

DAYTON

LIMIT SWITCH HEAD,TOP ROLLER PLUNGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIMIT SWITCH HEAD,TOP ROLLER PLUNGE

LIMIT SWITCH HEAD,TOP ROLLER PLUNGE

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE11X464
  • Mfr. Model # 11X464
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Limit Switch Head
  • Actuator Location Top
  • Contact Form Not Applicable
  • Voltage Rating Not Applicable
  • Movement Vertical
  • Operating Temp. -4 Degrees to 176 Degrees F
  • IP Rating 67
  • For Use With 11X447, 12T894, 12T885, 11X458, 11X459, 11X460, 12T838
  • Actuator Style Roller Plunger
  • Actuator Length Not Applicable
  • Amps Not Applicable
  • Travel Not Specified
  • Operating Force Not Specified
  • NEMA Rating 3, 4, 4X, 6P, 13, IP67
  • Standards UL, CSA, CE
  • Description/Special Features Not Specified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list