Skip Content
LIMIT SWITCH HEAD,TOP PUSH ROD PLUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH HEAD,TOP PUSH ROD PLUN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X468
  • Mfr. Model # 11X468
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Limit Switch Head
  • For Use With 11X448, 12T893, 12T884, 11X458, 11X459, 11X460, 12T838
  • Movement Vertical
  • NEMA Rating 3,4,4X,6P,13, IP67
  • Standards UL/CSA./CE
  • Voltage Rating Not Applicable
  • Operating Temp. -4 Degrees F - 176 Degrees F
  • Description/Special Features Not Specified
  • Contact Form Not Applicable
  • Amps Not Applicable
  • Operating Force Not Specified
  • IP Rating 67
  • Travel Not Specified
  • Actuator Length Not Applicable
  • Actuator Style Push Rod
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list