Skip Content
LIMIT SWITCH HEAD,TOP PALM OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH HEAD,TOP PALM OPERATED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T849
  • Mfr. Model # 12T849
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With 12T848, 12T846, 12T847, 11X458, 11X459, 11X460, 12T838
  • Item Limit Switch Head
  • Movement Vertical
  • Standards UL/CSA./CE
  • NEMA Rating 3,4,4X,6P,13, IP67
  • Operating Temp. -4 Degrees F - 176 Degrees F
  • Contact Form Not Applicable
  • Description/Special Features Not Specified
  • Voltage Rating Not Applicable
  • Operating Force Not Specified
  • Amps Not Applicable
  • IP Rating 67
  • Travel Not Specified
  • Actuator Style Plunger
  • Actuator Length Not Applicable
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list