LIMIT SWITCH HEAD,SIDE PUSH ROD PLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH HEAD,SIDE PUSH ROD PLU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X475
  • Mfr. Model # 11X475
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Limit Switch Head
  • Movement Horizontal
  • For Use With 12T840, 12T898, 12T899, 11X458, 11X459, 11X460, 12T838
  • NEMA Rating 3,4,4X,6P,13, IP67
  • Standards UL/CSA./CE
  • Operating Temp. -4 Degrees F - 176 Degrees F
  • Contact Form Not Applicable
  • Voltage Rating Not Applicable
  • Description/Special Features Not Specified
  • Operating Force Not Specified
  • Amps Not Applicable
  • Travel Not Specified
  • IP Rating 67
  • Actuator Length Not Applicable
  • Actuator Style Push Rod
  • Actuator Location Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list