LIMIT SWITCH HEAD,OFFSET LEVER ARM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH HEAD,OFFSET LEVER ARM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X444
  • Mfr. Model # 11X444
  • UNSPSC # 39121509
  • CATALOGUE PAGE # 1315
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With 12T837, 12T895, 12T886, 11X458, 11X459, 11X460, 12T838
  • Movement CW and CCW
  • Item Limit Switch Head
  • NEMA Rating 3,4,4X,6P,13, IP67
  • Standards UL/CSA./CE
  • Operating Temp. -4 Degrees F - 176 Degrees F
  • Voltage Rating Not Applicable
  • Contact Form Not Applicable
  • Description/Special Features Not Specified
  • Operating Force Not Specified
  • Amps Not Applicable
  • Travel Not Specified
  • Actuator Style Rotary
  • Actuator Location Side
  • IP Rating 67
  • Actuator Length Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list