!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIMIT SWITCH HEAD,OFFSET LEVER ARM

LIMIT SWITCH HEAD,OFFSET LEVER ARM

DAYTON

LIMIT SWITCH HEAD,OFFSET LEVER ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIMIT SWITCH HEAD,OFFSET LEVER ARM

LIMIT SWITCH HEAD,OFFSET LEVER ARM

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE11X440
  • Mfr. Model # 11X440
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Item Limit Switch Head
  • Actuator Location Side
  • Contact Form Not Applicable
  • Voltage Rating Not Applicable
  • Movement CW and CCW
  • Operating Temp. -4 Degrees F - 176 Degrees F
  • IP Rating 67
  • For Use With 11X446, 12T896, 12T887, 11X454, 11X458, 11X459, 11X460, 12T838
  • Actuator Style Rotary
  • Actuator Length Not Applicable
  • Amps Not Applicable
  • Travel Not Specified
  • Operating Force Not Specified
  • NEMA Rating 3,4,4X,6P,13, IP67
  • Standards UL/CSA./CE
  • Description/Special Features Not Specified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list