Skip Content
LIMIT SWITCH HEAD,FLEXIBLE COIL SPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIMIT SWITCH HEAD,FLEXIBLE COIL SPR

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLV1
  • Mfr. Model # 2CLV1
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Description/Special Features -
  • Item Limit Switch Head
  • For Use With 2CLR8
  • NEMA Rating 3, 4, 4X, 6P, 12 and 13
  • Standards UL/CSA
  • Movement -
  • Operating Temp. -40 Degrees F - 212 Degrees F
  • Voltage Rating Not Specified
  • Contact Form Not Specified
  • Operating Force Not Specified
  • Amps Not Specified
  • IP Rating 67
  • Travel Not Specified
  • Actuator Style Flexible Rod
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list