LIMIT SWITCH,GLOBAL,MINI,ADJPLUNG,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH,GLOBAL,MINI,ADJPLUNG,1

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12U196
  • Mfr. Model # 12U196
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Global Miniature Limit Switch
  • Movement Pretravel: 1.8 mm Overtravel: 5.0 mm Differential Travel: 0.8 mm
  • Standards cULus, CE, CCC
  • NEMA Rating 1, 4, 12, 13
  • Operating Force 2.4 Lb
  • Body Material Zinc Die Cast
  • Series 914MCE
  • IP Rating 67
  • Operating Temp. Range -13 Degrees F - 185 Degrees F
  • Travel Maximum Pretravel 0.07", Minimum Over Travel 0.20", Differential Travel 0.04"
  • Electrical Connection 1m Cable, Side Exit
  • Actuator Style - Limit Switch Plunger, Roller
  • Basic Actuator Style - Limit Switch Plunger
  • Body Style - Limit Switch Miniature
  • Boot Sealed Actuator - Limit Switch No
  • Actuator Length - Limit Switch 1.77"
  • Actuator Location - Limit Switch Top
  • Threaded for Panel Mounting - Limit Switch Yes
  • Contact Form- Switches 1NC/1NO
  • Body Depth - Limit Switch 0.63"
  • Body Width - Limit Switch 1.58"
  • DC Contact Rating - Limit Switch 10 A @ 250 V
  • AC Contact Rating - Limit Switch 10 A @ 300 V
  • Body Height - Limit Switch 1.73"
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list