LIMIT SWITCH,COIL SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LIMIT SWITCH,COIL SPRING

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLZ4
  • Mfr. Model # 2CLZ4
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Item Limit Switch
  • Movement -
  • Operating Force 1.47N
  • NEMA Rating 3, 4, 13
  • Standards UL/CSA/CE
  • Body Material Aluminum
  • Series WL
  • Operating Temp. Range 14 Degrees F - 176 Degrees F
  • Wiring Entry G1/2
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel 20mm, Minimum Over-Travel N/A
  • IP Rating 67
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Style - Limit Switch Wobble Stick
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Threaded for Panel Mounting - Limit Switch No
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 4.20"
  • Body Height - Limit Switch 2.70"
  • Body Width - Limit Switch 1.57"
  • DC Contact Rating - Limit Switch Not Rated
  • AC Contact Rating - Limit Switch 10 A @ 480 V
  • Body Depth - Limit Switch 1.65"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list