Skip Content
LIMIT SWITCH,COIL SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LIMIT SWITCH,COIL SPRING

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CLR8
  • Mfr. Model # 2CLR8
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • NEMA Rating 3, 4, 4X, 6P, 12, 13: IP67
  • Movement -
  • Item Limit Switch
  • Operating Force 1.47N
  • Standards UL/CSA
  • Body Material Aluminum
  • Series D4A
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Wiring Entry 1/2" NPT
  • IP Rating 67
  • Travel Maximum Pre-Travel N/A, Minimum Over-Travel N/A
  • Electrical Connection Screw Terminals
  • Actuator Style - Limit Switch Wobble Stick
  • Threaded for Panel Mounting - Limit Switch No
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Body Style - Limit Switch Miniature
  • Actuator Location - Limit Switch Top
  • Contact Form- Switches SPDT
  • Actuator Length - Limit Switch 4.35"
  • Body Height - Limit Switch 2.97"
  • Body Width - Limit Switch 1.65"
  • Body Depth - Limit Switch 1.73"
  • AC Contact Rating - Limit Switch 10 A @ 600 V
  • DC Contact Rating - Limit Switch Not Rated
  • Limit Switch Style Heavy Duty Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list